References
Sandvik Coromant:CNMG 12 04 08-WF 4415
Rubix:297A8501
Manufacturer :7859045
EAN:7323225035866


Technical specifications
| Insert Type | cnmg (insert for turning) |
|---|---|
| Nuance/shade | wf 4415 |
Product details : SANDVIK CNMG120408-WF4415 T-MAX P TURNING INVEIO 7859045
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg (insert for turning) |
|---|---|
| Nuance/shade | wf 4415 |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days