References
Sandvik Coromant:CP-B1208D-M5 4425
Rubix:297A8542
Manufacturer :8180201
EAN:7323226479157

Product details : SANDVIK CP-B1208D-M54425 COROTURN PRIME 8180201
CoroTurn® Prime, insert for turning
Technical specifications
Attributes
| Nuance/shade | gc4425 (4425) |
|---|---|
| Insert Type | indexable insert type b (coroturn® prime cp-b) |
| Thickness | 6 mm |
| Insert Size | 12 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 181.50 excl. VAT
/ 5 pieces
£ 217.80 incl. VAT
- Usually arrives within 14 working days
