References
Sandvik Coromant:DCMT 11 T3 08-UR 4415
Rubix:319A9836
Manufacturer :7859117
EAN:7323225036580

Product details : SANDVIK DCMT11T308-UR4415 COROTURN INVEIO 7859117
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | positive turning insert (55° diamond, code dcmt 11 t3) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ 10 pieces
£ 129.96 incl. VAT
- Usually arrives within 14 working days
