References
Sandvik Coromant:DNMX 15 06 08-WF 4425
Rubix:265A7312
Manufacturer :7860890
EAN:7323225048583

Product details : SANDVIK DNMX 15 06 08-WF 4425
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max p insert (diamond 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
