References
Sandvik Coromant:DNMG 15 06 12-XMR 2220
Rubix:319A5278
Manufacturer :7231520
EAN:7323221715205

Product details : SANDVIK DNMG150612-XMR2220 T-MAX P TURNING INVEIO 7231520
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | t-max p (turning insert dnmg, rhombic 55°, chipbreaker xmr) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 185.70 excl. VAT
/ 10 pieces
£ 222.84 incl. VAT
- Usually arrives within 14 working days
