References
Sandvik Coromant:N123F1-0300-RE 6220
Rubix:318A1724
Manufacturer :7902238
EAN:7323225251914


Technical specifications
| Insert Type | corocut® 1-2 insert for profiling |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | re |
Product details : SANDVIK N123F1-0300-RE6220 CERAMIC INSERT 7902238
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 insert for profiling |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | re |
| Radius | 1.5 mm |
| Cutting depth | 0.6 mm |
Show UNSPSC/ECL@SS
£ 258.45 excl. VAT
/ 5 pieces
£ 310.14 incl. VAT
- Usually arrives within 14 working days