References
Sandvik Coromant:QFT-G-0300-RM 1135
Rubix:267A8698
Manufacturer :7193277
EAN:7323221539146


Technical specifications
| Insert Type | corocut® qf indexable insert for face grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1135 |
Product details : SANDVIK QFT-G-0300-RM 1135 INSERT FOR FACE GROOVING
CoroCut® QF, insert for face grooving
Technical specifications
Attributes
| Insert Type | corocut® qf indexable insert for face grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1135 |
| Coating | ticrn+al2o3+tin |
| Insert Size | 30 mm |
Show UNSPSC/ECL@SS
£ 210.90 excl. VAT
/ 10 pieces
£ 253.08 incl. VAT
- Usually arrives within 14 working days