References
Sandvik Coromant:QFU-K-0600-04-TF 1135
Rubix:319A2870
Manufacturer :7582646
EAN:7323223798718


Technical specifications
| Insert Type | corocut® qf insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | neutraal |
Product details : SANDVIK QFU-K-0600-04-TF1135 COROCUT 7582646
CoroCut® QF, insert for face grooving
Technical specifications
Attributes
| Insert Type | corocut® qf insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | neutraal |
| Coating | ticrn+al2o3+tin |
| Insert Size | 3 mm |
Show UNSPSC/ECL@SS
£ 246.80 excl. VAT
/ 10 pieces
£ 296.16 incl. VAT
- Usually arrives within 14 working days