References
Sandvik Coromant:QD-NL-0800-RM 1125
Rubix:287A0870
Manufacturer :7690543
EAN:7323224275058


Technical specifications
| Insert Type | corocut® qd insert (profiling) qd-nl-0800-rm |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK QD-NL-0800-RM 1125 7690543
CoroCut® QD, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® qd insert (profiling) qd-nl-0800-rm |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 1125 |
| Radius | 4 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 295.80 excl. VAT
/ 10 pieces
£ 354.96 incl. VAT
- Usually arrives within 14 working days