References
Sandvik Coromant:SNMM 19 06 32-MR 4335
Rubix:318A6910
Manufacturer :7081046
EAN:7323221188573

Product details : SANDVIK SNMM190632-MR4335 T-MAX P TURNING INVEIO 7081046
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning |
|---|---|
| Nuance/shade | mr |
| Edge length | 15.85 mm |
| Thickness | 6.35 mm |
| Radius | 3.175 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 293.40 excl. VAT
/ 10 pieces
£ 352.08 incl. VAT
- Usually arrives within 14 working days
