References
Sandvik Coromant:SCMT 12 04 12-MM 2220
Rubix:287A2597
Manufacturer :7231410
EAN:7323221714109


Technical specifications
| Insert Type | coroturn® 107 turning insert (scmt 12 04 12-mm) |
|---|---|
| Nuance/shade | 2220 |
Product details : SANDVIK SCMT 12 04 12-MM 2220 7231410
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (scmt 12 04 12-mm) |
|---|---|
| Nuance/shade | 2220 |
| Edge length | 11.5 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 152.40 excl. VAT
/ 10 pieces
£ 182.88 incl. VAT
- Usually arrives within 14 working days