References
Sandvik Coromant:SNMG 19 06 24-MRR 2220
Rubix:318A7815
Manufacturer :7231432
EAN:7323221714321

Product details : SANDVIK SNMG190624-MRR2220 T-MAX P TURNING INVEIO 7231432
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning insert |
|---|---|
| Nuance/shade | mrr |
| Edge length | 16.65 mm |
| Thickness | 6.35 mm |
| Radius | 2.3813 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 297.80 excl. VAT
/ 10 pieces
£ 357.36 incl. VAT
- Usually arrives within 14 working days
