References
Sandvik Coromant:SNMG 12 04 16-PR 4415
Rubix:319A9045
Manufacturer :7859268
EAN:7323225038096


Technical specifications
| Insert Type | snmg 12 04 16-pr (t-max® p) |
|---|---|
| Nuance/shade | pr 4415 |
Product details : SANDVIK SNMG120416-PR4415 T-MAX P TURNING INVEIO 7859268
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg 12 04 16-pr (t-max® p) |
|---|---|
| Nuance/shade | pr 4415 |
| Edge length | 11.1 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days