References
Sandvik Coromant:SNGA120424S01025F 7125
Rubix:317A3684
Manufacturer :7586864
EAN:7323223812599


Technical specifications
| Insert Type | insert for turning (t-max® p) |
|---|---|
| Nuance/shade | 7125 |
Product details : SANDVIK SNGA120424S01025F7125 BORON NITRIDE TOOL 7586864
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (t-max® p) |
|---|---|
| Nuance/shade | 7125 |
| Edge length | 2.8 mm |
| Thickness | 4.76 mm |
| Radius | 2.4 mm |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days