References
Sandvik Coromant:SCMT 09 T3 08-UR 4335
Rubix:320A1819
Manufacturer :7080769
EAN:7323221185862

Product details : SANDVIK SCMT09T308-UR4335 COROTURN INVEIO 7080769
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 insert (scmt) |
|---|---|
| Nuance/shade | ur |
| Edge length | 9.525 mm |
| Thickness | 3.9688 mm |
| Radius | 0.7938 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 107.30 excl. VAT
/ 10 pieces
£ 128.76 incl. VAT
- Usually arrives within 14 working days
