References
Sandvik Coromant:SNMG 12 04 12-QM 2220
Rubix:320A0014
Manufacturer :7231421
EAN:7323221714215


Technical specifications
| Insert Type | t-max® p turning indexable insert (snmg 12 04 12-qm) |
|---|---|
| Nuance/shade | medium qm 2220 |
Product details : SANDVIK SNMG120412-QM2220 T-MAX P TURNING INVEIO 7231421
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning indexable insert (snmg 12 04 12-qm) |
|---|---|
| Nuance/shade | medium qm 2220 |
| Edge length | 11.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 135.10 excl. VAT
/ 10 pieces
£ 162.12 incl. VAT
- Usually arrives within 14 working days