References
Sandvik Coromant:SNMG 12 04 16-MM 2220
Rubix:287A3192
Manufacturer :7231422
EAN:7323221714222


Technical specifications
| Insert Type | indexable turning insert (snmg) |
|---|---|
| Nuance/shade | t-max® p 2220 |
Product details : SANDVIK SNMG 12 04 16-MM 2220 7231422
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert (snmg) |
|---|---|
| Nuance/shade | t-max® p 2220 |
| Edge length | 11.1 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 135.10 excl. VAT
/ 10 pieces
£ 162.12 incl. VAT
- Usually arrives within 14 working days