References
Sandvik Coromant:SNMG 09 03 04-QM 4425
Rubix:320A2727
Manufacturer :7861086
EAN:7323225050432


Technical specifications
| Insert Type | insert for turning |
|---|---|
| Nuance/shade | cvd ticn+al2o3+tin |
Product details : SANDVIK SNMG090304-QM4425 T-MAX P TURNING INVEIO 7861086
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning |
|---|---|
| Nuance/shade | cvd ticn+al2o3+tin |
| Edge length | 9.125 mm |
| Thickness | 3.175 mm |
| Radius | 0.3969 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 89.70 excl. VAT
/ 10 pieces
£ 107.64 incl. VAT
- Usually arrives within 14 working days