References
Sandvik Coromant:SNMG 12 04 12-PR 4415
Rubix:319A9014
Manufacturer :7859267
EAN:7323225038089


Technical specifications
| Insert Type | turning insert (indexable insert) |
|---|---|
| Nuance/shade | pr |
Product details : SANDVIK SNMG120412-PR4415 T-MAX P TURNING INVEIO 7859267
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (indexable insert) |
|---|---|
| Nuance/shade | pr |
| Edge length | 11.5 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days