References
Sandvik Coromant:SBMT 38 12 32-XH 4335
Rubix:317A3654
Manufacturer :7081123
EAN:7323221189112

Product details : SANDVIK SBMT381232-XH4335 HEAVY TURNING/SPECIAL PURPOSES 7081123
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | p |
| Edge length | 38 mm |
| Thickness | 3.2 mm |
| Radius | 3.18 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 756.00 excl. VAT
/ 5 pieces
£ 907.20 incl. VAT
- Usually arrives within 14 working days
