References
Sandvik Coromant:SCMT 12 04 08-UM 4425
Rubix:287A2499
Manufacturer :7860874
EAN:7323225048422

Product details : SANDVIK SCMT 12 04 08-UM 4425 7860874
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 |
|---|---|
| Nuance/shade | um 4425 |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ 10 pieces
£ 185.40 incl. VAT
- Usually arrives within 14 working days
