References
Sandvik Coromant:SNMG 19 06 12-PR 4335
Rubix:318A6880
Manufacturer :7080882
EAN:7323221187095


Technical specifications
| Insert Type | indexable turning insert (snmg) |
|---|---|
| Nuance/shade | pr 4335 |
Product details : SANDVIK SNMG190612-PR4335 T-MAX P TURNING INVEIO 7080882
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert (snmg) |
|---|---|
| Nuance/shade | pr 4335 |
| Edge length | 17.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 293.40 excl. VAT
/ 10 pieces
£ 352.08 incl. VAT
- Usually arrives within 14 working days