References
Sandvik Coromant:SNMM 25 09 24-HR 4335
Rubix:317A9996
Manufacturer :7081101
EAN:7323221188795


Technical specifications
| Insert Type | iso turning insert (snmm) t-max® p |
|---|---|
| Nuance/shade | hr |
Product details : SANDVIK SNMM250924-HR4335 HEAVY TURNING/SPECIAL PURPOSES 7081101
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning insert (snmm) t-max® p |
|---|---|
| Nuance/shade | hr |
| Edge length | 25.4 mm |
| Thickness | 9.525 mm |
| Radius | 2.3813 mm |
| Insert Size | 25.4 mm |
Show UNSPSC/ECL@SS
£ 431.15 excl. VAT
/ 5 pieces
£ 517.38 incl. VAT
- Usually arrives within 14 working days