References
Sandvik Coromant:SNMG 15 06 08-PR 4335
Rubix:319A2025
Manufacturer :7080878
EAN:7323221187057


Technical specifications
| Insert Type | insert for turning (snmg) |
|---|---|
| Nuance/shade | pr 4335 |
Product details : SANDVIK SNMG150608-PR4335 T-MAX P TURNING INVEIO 7080878
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (snmg) |
|---|---|
| Nuance/shade | pr 4335 |
| Edge length | 15.1 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days