References
Sandvik Coromant:SNMG 15 06 16-PM 4425
Rubix:319A1564
Manufacturer :7860721
EAN:7323225046893


Technical specifications
| Insert Type | snmg 15 06 16-pm (square insert for turning) |
|---|---|
| Nuance/shade | pm (t-max® p) |
Product details : SANDVIK SNMG150616-PM4425 T-MAX P TURNING INVEIO 7860721
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg 15 06 16-pm (square insert for turning) |
|---|---|
| Nuance/shade | pm (t-max® p) |
| Edge length | 14.275 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days