References
Sandvik Coromant:SNMG 12 04 08-MR 4335
Rubix:319A9364
Manufacturer :7080806
EAN:7323221186333


Technical specifications
| Insert Type | t-max® p indexable insert (turning insert) – snmg 12 04 08-mr 4335 |
|---|---|
| Nuance/shade | mr (chipbreaker) |
Product details : SANDVIK SNMG120408-MR4335 T-MAX P TURNING INVEIO 7080806
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p indexable insert (turning insert) – snmg 12 04 08-mr 4335 |
|---|---|
| Nuance/shade | mr (chipbreaker) |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days