References
Sandvik Coromant:SNMG 12 04 08-PR 4415
Rubix:319A8972
Manufacturer :7859266
EAN:7323225038072


Technical specifications
| Insert Type | t-max® p insert for turning (snmg 12 04 08) |
|---|---|
| Nuance/shade | pr 4415 |
Product details : SANDVIK SNMG120408-PR4415 T-MAX P TURNING INVEIO 7859266
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (snmg 12 04 08) |
|---|---|
| Nuance/shade | pr 4415 |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days