References
Sandvik Coromant:SNMM 15 06 12-PR 4335
Rubix:319A2044
Manufacturer :7081013
EAN:7323221188245

Product details : SANDVIK SNMM150612-PR4335 T-MAX P TURNING INVEIO 7081013
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmm 15 06 12-pr |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 15.875 mm |
| Thickness | 6.35 mm |
| Radius | 1.1938 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days
