References
Sandvik Coromant:SNMG 15 06 16-HM 4335
Rubix:319A2034
Manufacturer :7080783
EAN:7323221186005

Product details : SANDVIK SNMG150616-HM4335 T-MAX P TURNING INVEIO 7080783
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert |
|---|---|
| Nuance/shade | hm |
| Edge length | 14.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days
