References
Sandvik Coromant:SNMG 19 06 16-HM 4335
Rubix:318A6883
Manufacturer :7080785
EAN:7323221186128

Product details : SANDVIK SNMG190616-HM4335 T-MAX P TURNING INVEIO 7080785
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning insert |
|---|---|
| Nuance/shade | hm |
| Edge length | 17.5 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 293.40 excl. VAT
/ 10 pieces
£ 352.08 incl. VAT
- Usually arrives within 14 working days
