References
Sandvik Coromant:SNMM 15 06 16-QR 4425
Rubix:319A1586
Manufacturer :7861251
EAN:7323225052085


Technical specifications
| Insert Type | negative indexable insert for turning (t-max p, snmm, qr) |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK SNMM150616-QR4425 T-MAX P TURNING INVEIO 7861251
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative indexable insert for turning (t-max p, snmm, qr) |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 16 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days