References
Sandvik Coromant:SNMG 12 04 12-QM 4335
Rubix:319A9374
Manufacturer :7080913
EAN:7323221187408

Product details : SANDVIK SNMG120412-QM4335 T-MAX P TURNING INVEIO 7080913
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 (optie) |
|---|---|
| Edge length | 11.5 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days
