References
Sandvik Coromant:SNMM 12 04 12-PR 4425
Rubix:319A9066
Manufacturer :7860762
EAN:7323225047302


Technical specifications
| Insert Type | negative insert (square, 90°; snmm) |
|---|---|
| Nuance/shade | pr (4425) |
Product details : SANDVIK SNMM120412-PR4425 T-MAX P TURNING INVEIO 7860762
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert (square, 90°; snmm) |
|---|---|
| Nuance/shade | pr (4425) |
| Edge length | 11.5 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days