References
Sandvik Coromant:TCMT 09 02 04-UF 4425
Rubix:287A3323
Manufacturer :7861111
EAN:7323225050685

Product details : SANDVIK TCMT 09 02 04-UF 4425 7861111
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | tcmt insert (coroturn® 107, triangular shape, 3 cutting edges) |
| Thickness | 2.3813 mm |
| Insert Size | 5.5563 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 90.30 excl. VAT
/ 10 pieces
£ 108.36 incl. VAT
- Usually arrives within 14 working days
