References
Sandvik Coromant:TCMT 11 03 02-PF 4425
Rubix:320A0930
Manufacturer :7861043
EAN:7323225050005

Product details : SANDVIK TCMT110302-PF4425 COROTURN INVEIO 7861043
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 99.30 excl. VAT
/ 10 pieces
£ 119.16 incl. VAT
- Usually arrives within 14 working days
