References
Sandvik Coromant:TNMG 16 04 08-XM 4425
Rubix:320A0626
Manufacturer :7861283
EAN:7323225052405

Product details : SANDVIK TNMG160408-XM4425 T-MAX P TURNING INVEIO 7861283
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular (60°) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
