References
Sandvik Coromant:VBMT 16 04 08-UR 4335
Rubix:287A2368
Manufacturer :7080774
EAN:7323221185916

Product details : SANDVIK VBMT 16 04 08-UR 4335 7080774
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | diamond 35° (v) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 146.30 excl. VAT
/ 10 pieces
£ 175.56 incl. VAT
- Usually arrives within 14 working days
