References
Sandvik Coromant:WNMG 08 04 08-PR 4415
Rubix:293A8667
Manufacturer :7860468
EAN:7323225044837

Product details : SANDVIK WNMG 08 04 08-PR 4415 INSERT 7860468
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p wnmg |
|---|---|
| Nuance/shade | pr |
| Edge length | 7.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days
