References
Sandvik Coromant:TNMG 33 09 24-PR 4335
Rubix:318A1378
Manufacturer :7081121
EAN:7323221189099

Product details : SANDVIK TNMG330924-PR4335 HEAVY TURNING/SPECIAL PURPOSES 7081121
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular insert (tnmg), t‑max® p for turning |
| Thickness | 9.525 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 358.85 excl. VAT
/ 5 pieces
£ 430.62 incl. VAT
- Usually arrives within 14 working days
