References
Sandvik Coromant:WNMG 08 04 08-QM 4415
Rubix:287A2514
Manufacturer :7860554
EAN:7323225045698


Technical specifications
| Insert Type | turning insert (iso indexable insert), wnmg 08 04 08-qm 4415 |
|---|---|
| Nuance/shade | qm (middelbewerking spaanbreker) |
Product details : SANDVIK WNMG 08 04 08-QM 4415 7860554
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (iso indexable insert), wnmg 08 04 08-qm 4415 |
|---|---|
| Nuance/shade | qm (middelbewerking spaanbreker) |
| Edge length | 7.89 mm |
| Thickness | 4.76 mm |
| Radius | 0.79 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days