SANDVIK WNMG080412-QM4335 T-MAX P TURNING INVEIO 7080924

Insert

See technical information

References

Sandvik Coromant:WNMG 08 04 12-QM 4335
Rubix:319A7821
Manufacturer :7080924
EAN:7323221187514
brand logo

Technical specifications

Insert Typeturning indexable insert (iso)
Nuance/shadet-max® p (4335), qm
See all Specifications

Product details : SANDVIK WNMG080412-QM4335 T-MAX P TURNING INVEIO 7080924


T-Max® P, turning insert

Technical specifications


Attributes
Insert Typeturning indexable insert (iso)
Nuance/shadet-max® p (4335), qm
Edge length7.5 mm
Thickness4.76 mm
Radius1.2 mm
Insert Size12.7 mm
£ 145.90 excl. VAT
/ 10 pieces
£ 175.08 incl. VAT
  • Usually arrives within 14 working days