References
Sandvik Coromant:WNMG 06 04 08-MM 2220
Rubix:261A6774
Manufacturer :7231496
EAN:7323221714963


Technical specifications
| Insert Type | t-max® p insert (wnmg 06 04 08-mm) |
|---|---|
| Nuance/shade | mm |
Product details : SANDVIK WNMG 06 04 08-MM 2220 INSERT 7231496
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert (wnmg 06 04 08-mm) |
|---|---|
| Nuance/shade | mm |
| Edge length | 5.7 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 118.50 excl. VAT
/ 10 pieces
£ 142.20 incl. VAT
- Usually arrives within 14 working days