References
Sandvik Coromant:WNGA060408S01525H 7105
Rubix:320A2498
Manufacturer :7190831
EAN:7323221525613


Technical specifications
| Insert Type | t-max® p insert for turning (wnga, w-trigon 80°) |
|---|---|
| Nuance/shade | neutraal hand (n) |
Product details : SANDVIK WNGA060408S01525H7105 BORON NITRIDE TOOL 7190831
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (wnga, w-trigon 80°) |
|---|---|
| Nuance/shade | neutraal hand (n) |
| Edge length | 6.52 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 760.85 excl. VAT
/ 5 pieces
£ 913.02 incl. VAT
- Usually arrives within 14 working days