References
Sandvik Coromant:WNMG 06 04 08-XM 4425
Rubix:320A0728
Manufacturer :7861286
EAN:7323225052436


Technical specifications
| Insert Type | insert for turning (negative insert) |
|---|---|
| Nuance/shade | t-max® p 4425 |
Product details : SANDVIK WNMG060408-XM4425 T-MAX P TURNING INVEIO 7861286
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (negative insert) |
|---|---|
| Nuance/shade | t-max® p 4425 |
| Edge length | 5.7 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days