References
Sandvik Coromant:TNMG 16 04 12-XM 4415
Rubix:320A0664
Manufacturer :7860613
EAN:7323225046282

Product details : SANDVIK TNMG160412-XM4415 T-MAX P TURNING INVEIO 7860613
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | gc4415 |
|---|---|
| Insert Type | tnmg (negative turning insert, triangular geometry) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | inveio® cvd (ticn+al2o3+tin) |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
