References
Sandvik Coromant:VNMG 16 04 12-SM S205
Rubix:318A9089
Manufacturer :8003644
EAN:7323225713207

Product details : SANDVIK VNMG160412-SMS205 T-MAX P TURNING INVEIO 8003644
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | turning insert iso vnmg 16 04 12-sm (35° diamond, 2-edged insert, neutral-handed) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 215.30 excl. VAT
/ 10 pieces
£ 258.36 incl. VAT
- Usually arrives within 14 working days
