References
Sandvik Coromant:WNMG 08 04 12-XM 4415
Rubix:319A7459
Manufacturer :7860616
EAN:7323225046312


Technical specifications
| Insert Type | insert (indexable cutting insert for turning) |
|---|---|
| Nuance/shade | xm |
Product details : SANDVIK WNMG080412-XM4415 T-MAX P TURNING INVEIO 7860616
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert (indexable cutting insert for turning) |
|---|---|
| Nuance/shade | xm |
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days