References
Sandvik Coromant:WNMG 08 04 12-SM S205
Rubix:319A7302
Manufacturer :8003642
EAN:7323225713184

Product details : SANDVIK WNMG080412-SMS205 T-MAX P TURNING INVEIO 8003642
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert |
|---|---|
| Nuance/shade | sm |
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 152.60 excl. VAT
/ 10 pieces
£ 183.12 incl. VAT
- Usually arrives within 14 working days
