References
Sandvik Coromant:WNGA060404S01520HWH 7105
Rubix:319A9315
Manufacturer :7190829
EAN:7323221525590


Technical specifications
| Insert Type | wnga060404s01520hwh (t-max® p) insert |
|---|---|
| Nuance/shade | wh |
Product details : SANDVIK WNGA060404S01520HWH7105 BORON NITRIDE TOOL 7190829
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnga060404s01520hwh (t-max® p) insert |
|---|---|
| Nuance/shade | wh |
| Edge length | 2.58 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 875.45 excl. VAT
/ 5 pieces
£ 1,050.54 incl. VAT
- Usually arrives within 14 working days