References
Sandvik Coromant:WNMX 21 12 51-MM 4335
Rubix:317A2413
Manufacturer :7081080
EAN:7323221188719


Technical specifications
| Insert Type | insert for bar peeling (wnmx) |
|---|---|
| Nuance/shade | 4335 |
Product details : SANDVIK WNMX211251-MM4335 HEAVY TURNING/SPECIAL PURPOSES 7081080
Insert for bar peeling
Technical specifications
Attributes
| Insert Type | insert for bar peeling (wnmx) |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 15 mm |
| Thickness | 12.7 mm |
| Radius | 16 mm |
| Insert Size | 31.75 mm |
Show UNSPSC/ECL@SS
£ 793.30 excl. VAT
/ 5 pieces
£ 951.96 incl. VAT
- Usually arrives within 14 working days